2.375 Inch Flat Black Hooded Urethane Twin Wheel Caster with Inside Mount Set

  • Mfr # SCC-GR02S60D-NYU-FB-716X78-CB90-4

  • Zoro # G505442388


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Grip ring stem
Mounting Height
2-3/4"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Includes
(4) Swivel casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-GR02S60D-NYU-FB-716X78-CB90-4
Zoro #
G505442388
UPC #
670533918952
Country of Origin
United States

Dimensions

Mounting Height
2-3/4"
Stem Length
7/8"
Stem Dia.
7/16"
Size
2-3/8"

Details

Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore
Includes
(4) Swivel casters
Load Capacity
100
Material
Urethane
Finish
Flat black hood
Tire Type
Twin wheel
Mounting Type
Inside Corner Mounting Bracket
Model
Series #02

Description

Listing is for (4) four 2.375" diameter flat black hooded twin wheel urethane chair, light furniture and fixture casters with a inside corner bracket. Supports up to 100lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 urethane twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. An ideal replacement for standard hard nylon wheel casters, Service Caster’s Series 02 urethane twin wheel casters will not mark, mar, or scuff wood, tile, or any other hard surface, resulting in excellent floor protection and an easy and quiet roll. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a flat black finish, adding a subtle but compelling look to the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.