Zoro Homepage

2.375 Inch MRI Safe Caster, 10mm Threaded Stem

  • Mfr # SCC-TS02S60-TPR-GRY-M10X22-MRI

  • Zoro # G908372176


product price: $22.99
/ea

Key Features

Caster Stem Type
Threaded stem
Mounting Height
2-11/16"
Wheel/Tread Material
Rubber
Stem Length
22mm
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS02S60-TPR-GRY-M10X22-MRI
Zoro #
G908372176
UPC #
734005119954
Country of Origin
United States

Dimensions

Mounting Height
2-11/16"
Stem Length
22mm
Thread Length
22mm
Stem Dia.
10mm
Size
2.38"

Details

Caster Stem Type
Threaded stem
Wheel/Tread Material
Rubber
Wheel Bearing Type
Plain Bore
Thread Pitch
1.5
Tire Type
Twin wheel
Load Capacity
66 lbs.
Includes
(1) Swivel caster
Mounting Type
Threaded stem
Finish
Thermoplastic rubber on nylon

Description

Listing is for 1 one 2.375 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel caster with a 10mm diameter - 1.50 TPI x 22mm length threaded stem. Supports up to 66 lbs. per caster. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.