
2.375 Inch MRI Safe Caster with Brake, 7/16 Inch Grip Ring Stem
Mfr # SCC-GR02S60-TPR-GRY-B-71678-MRI
Zoro # G508372132
product price:Â $48.99
/eaKey Features
Caster Stem Type
Grip ring stem
Mounting Height
2-11/16"
Wheel/Tread Material
Rubber
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR02S60-TPR-GRY-B-71678-MRI
Zoro #
G508372132
UPC #
734005119442
Country of Origin
United States
Dimensions
Mounting Height
2-11/16"
Stem Length
7/8"
Size
2.38"
Stem Dia.
7/16"
Details
Caster Stem Type
Grip ring stem
Wheel/Tread Material
Rubber
Wheel Bearing Type
Plain Bore
Includes
(1) Swivel caster
Mounting Type
Grip ring stem
Finish
Thermoplastic rubber on nylon
Load Capacity
66 lbs.
Tire Type
Twin wheel
Description
Listing is for 1 one 2.375 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel caster with a 7/16 diameter x 7/8 length grip ring stem and a brake. Supports up to 66 lbs. per caster. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.