Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240LX 265HD 265LX BA600 Nilfisk Advance Floor Scrubber Wheel Replacement

  • Mfr # NIL-SCC-RSS830-1-KW-2SS

  • Zoro # G911342630


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber on Cast Iron
Bearing Type
Plain Bore
Max. Operating Temp.
-40 degrees F to 180 degrees F
Capacity
625 lbs. per wheel (Weight capacity can vary depending on load, torque, speed, duty cycle, environment, and coefficient of friction)
Durometer
70-80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIL-SCC-RSS830-1-KW-2SS
Zoro #
G911342630
UPC #
734005216271
Country of Origin
United States

Details

Material
Rubber on Cast Iron
Bearing Type
Plain Bore
Max. Operating Temp.
-40 degrees F to 180 degrees F
Capacity
625 lbs. per wheel (Weight capacity can vary depending on load, torque, speed, duty cycle, environment, and coefficient of friction)
Durometer
70-80A

Description

Listing is for one 1 Service Caster drive wheel with an 8'' diameter by 3'' wide rubber on cast iron wheel capable of supporting 625 lbs. per wheel. 56393213 172-0556 393213 replacement part fits Nilfisk Advance floor scrubbers 240LX 265HD 265LX BA600. Introducing the Service Caster Replacement Drive Wheel, designed to perfectly fit Nilfisk Advance floor scrubbers. This high-quality replacement part ensures seamless performance and durability for your floor cleaning equipment. This drive wheel is constructed with a sturdy rubber tread on a cast iron wheel. The combination of these materials provides excellent traction and stability, enabling smooth movement across various surfaces. Whether you're tackling large commercial spaces or industrial settings, this wheel is designed to withstand heavy usage and provide long-lasting service. Replace your worn-out or damaged drive wheel with the Service Caster Replacement Drive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.