
3'' Black Poly Wheel Swivel 7/16'' Stem Caster with Total Lock Brake
Mfr # SCC-GRTTL20S314-PPUB-BLK-716138
Zoro # G111344403
product price: $52.45
/eaKey Features
Caster Stem Type
Grip Ring Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
1-3/8 in
Caster Brake Type
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GRTTL20S314-PPUB-BLK-716138
Zoro #
G111344403
UPC #
734005091496
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Total lock brake
Wheel Bearing Type
Precision Ball Bearing
Model
Series #20
Features
Total lock brake
Load Capacity
300 lbs.
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Grip Ring Stem
Finish
Bright Zinc Plated Finish
Durometer
60D
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 3'' diameter by 1-1/4'' wide black polyurethane wheel and a 7/16'' grip ring stem with total lock brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 grip ring stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.