
3'' Black Poly Wheel Swivel Bolt Hole Caster Set with 2 Posi Lock Brakes, 4PK
Mfr # SCC-BH20S314-PPUB-BLK-PLB-2-S-2
Zoro # G111342850
product price:Â $101.99
/pk 4, $25.50/ea
Free Shipping & Returns
Key Features
Mounting Height
4-1/8 in
Wheel/Tread Material
Polyurethane on Polyolefin
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Ball Bearing
Features
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-BH20S314-PPUB-BLK-PLB-2-S-2
Zoro #
G111342850
UPC #
734005087291
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Details
Wheel/Tread Material
Polyurethane on Polyolefin
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Ball Bearing
Features
Posi lock brake
Model
Series #20
Finish
Bright Zinc Plated Finish
Durometer
60D
Load Capacity
1200 lbs.
Mounting Type
Bolt Hole
Caster Temp. Range
-20 degrees F to 180 degrees F
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel bolt hole casters and two 2 swivel casters with posi lock brakes, with 3'' diameter by 1-1/4'' wide black polyurethane wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement.The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.