Shop SERVICE CASTER
See all product information
Create Account
3'' Blue Poly Wheel Swivel Bolt Hole Caster Set with Posi Lock Brakes, 4PK
- Mfr # SCC-BH20S314-PPUB-BLUE-PLB-4
- Zoro # G111342980
product price:Â
$
115.99
/pk of 4, $29.00/ea
Free Shipping & Returns
Key Features
Mounting Height
4-1/8 in
Wheel/Tread Material
Polyurethane on Polyolefin
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Ball Bearing
Durometer
60D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-BH20S314-PPUB-BLUE-PLB-4
- Zoro #
- G111342980
- UPC #
- 734005087062
- Country of Origin
- United States
- Wheel/Tread Material
- Polyurethane on Polyolefin
- Caster Brake Type
- Posi lock brake
- Wheel Bearing Type
- Ball Bearing
- Durometer
- 60D
- Load Capacity
- 1200 lbs.
- Features
- Posi lock brake
- Model
- Series #20
- Finish
- Bright Zinc Plated Finish
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Mounting Type
- Bolt Hole
Dimensions
- Mounting Height
- 4-1/8 in
Description
Listing is for a set of four 4 Service Caster Series #20 casters, four 4 swivel bolt hole casters with posi lock brakes, 3'' diameter by 1-1/4'' wide blue polyurethane wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement.The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.