
3'' Blue Polyurethane Creeper Swivel 1/2'' Threaded Stem Caster
Mfr # CREE-SCC-TS20S314-PPUB-BLUE-121315
Zoro # G411340112
product price: $33.69
/eaKey Features
Mounting Height
4-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Mounting Type
Threaded Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CREE-SCC-TS20S314-PPUB-BLUE-121315
Zoro #
G411340112
UPC #
734005223750
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Details
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Mounting Type
Threaded Stem
Model
Series #20
Load Capacity
300 lbs.
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Description
Listing is for one 1 Service Caster Series #20 Creeper swivel caster with a 3'' diameter by 1-1/4'' wide blue polyurethane wheel and a 1/2'' threaded stem capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 threaded stem polyurethane casters. The Service Caster Series #20 Creeper caster is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement.The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.