3 Inch 316SS Black Poly Swivel 1-1/2 Inch Expanding Stem Caster Set Lock Brake

  • Mfr # SCC-SS316TTLEX20S314-PPUB-BLK-112-4

  • Zoro # G905427954


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Precision Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316TTLEX20S314-PPUB-BLK-112-4
Zoro #
G905427954
UPC #
734005033557
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Stem Dia.
1-1/2"
Wheel Dia.
3
Size
3" x 1-1/4"

Details

Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Precision Ball Bearing
Features
4 casters with total lock brakes
Includes
(4) swivel casters w/total lock brakes
Caster Swivel Lock Type
4 casters with total lock brakes
Load Capacity
300
Finish
316 Polished Stainless Steel
Material
Polyurethane Tread on Polyolefin Core
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Model
Series #20
Mounting Type
Expanding adapter stem

Description

Listing is for a set of four (4) Service Caster Series #20 1-1/2" expanding stem 316 stainless steel swivel casters with 3" diameter by 1-1/4" wide black polyurethane wheels and total locking brakes capable of supporting a total weight of 1,000 lbs. (250 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.