
3 Inch 316SS Blue Polyurethane Swivel 7/8 Inch Expanding Stem Caster Brake
Mfr # SCC-SS316EX20S314-PPUB-BLUE-TLB-78
Zoro # G905419386
product price:Â $74.99
/eaKey Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SS316EX20S314-PPUB-BLUE-TLB-78
Zoro #
G905419386
UPC #
734005025514
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Dia.
3
Stem Dia.
7/8"
Size
3" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Precision Ball Bearing
Finish
316 Polished Stainless Steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
Top lock brake
Material
Polyurethane Tread on Polyolefin Core
Includes
Swivel caster w/top lock brake
Caster Swivel Lock Type
Top lock brake
Durometer
60D
Load Capacity
300
Model
Series #20
Mounting Type
Expanding adapter stem
Description
Listing is for one (1) Service Caster Series #20 7/8" expanding stem 316 stainless steel swivel caster with a 3" diameter by 1-1/4" wide blue polyurethane wheel and a top locking brake capable of supporting 250 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.