3 Inch 316SS Hard Rubber Wheel Rigid Top Plate Caster

  • Mfr # SCC-SS31620R314-HRS

  • Zoro # G305431544


product price: $38.99
/ea

Key Features

Wheel Width
1.25
Caster Temp. Range
-40 degrees F to 160 degrees F
Mounting Height
4-1/8"
Plate Size
2-1/2" x 3-5/8"
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS31620R314-HRS
Zoro #
G305431544
UPC #
11586612808
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"

Details

Caster Temp. Range
-40 degrees F to 160 degrees F
Series
Series #20
Material
Hard Rubber
Durometer
55D
Finish
316 Polished Stainless Steel
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
275
Type
Rigid caster
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 316 stainless steel rigid caster with a 3" diameter by 1-1/4" wide black hard rubber wheel capable of supporting 275lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.