
3 Inch 316SS Hard Rubber Wheel Swivel Top Plate Caster Brake 2 Rigid SCC, 2PK
Mfr # SCC-SS31620S314-HRS-TLB-2-R-2
Zoro # G505431948
product price:Â $190.99
/pk 2, $95.50/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Wheel Dia.
3
Mounting Height
4-1/8"
Series
Series #20
Features
2 casters with top lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS31620S314-HRS-TLB-2-R-2
Zoro #
G505431948
UPC #
011586612891
Country of Origin
United States
Dimensions
Wheel Dia.
3
Mounting Height
4-1/8"
Wheel Width
1.25
Details
Caster Mounting Type
Top Plate
Series
Series #20
Features
2 casters with top lock brakes
Material
Hard Rubber
Description
Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3" diameter by 1-1/4" wide black hard rubber wheels capable of supporting a total weight of 1,100 lbs. (275 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.