Shop SERVICE CASTER
See all product information
Create Account
3 Inch 316SS Hard Rubber Wheel Swivel Top Plate Caster Set Total Lock Brake SCC
- Mfr # SCC-SS316TTL20S314-HRS-4
- Zoro # G305432008
product price:
$
233.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3 in
Wheel Width
1.25 in
Mounting Height
4 1/8 in
Material
Hard Rubber
Features
Total Lock Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS316TTL20S314-HRS-4
- Zoro #
- G305432008
- UPC #
- 11586612860
- Country of Origin
- United States
- Material
- Hard Rubber
- Features
- Total Lock Brake
- Caster Mounting Type
- Top Plate
- Series
- Series #20
Dimensions
- Wheel Dia.
- 3 in
- Wheel Width
- 1.25 in
- Mounting Height
- 4 1/8 in
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, four (4) swivel casters with total lock brakes, 3” diameter by 1-1/4” wide black hard rubber wheels. Supports a total weight of 1,100lbs (275lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.