3 Inch 316SS High Temp Glass Filled Nylon Top Plate Caster Brake 2 Rigid, 2PK
- Mfr # SCC-SS31620S314-GFNSHT-TLB-2-R-2
- Zoro # G505431764
product price:Â
$
225.99
/pk of 2, $113.00/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Wheel Width
1.25 in
Material
Glass Filled Nylon
Series
Series #20
Features
2 Casters with Top Lock Brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS31620S314-GFNSHT-TLB-2-R-2
- Zoro #
- G505431764
- UPC #
- 011586613812
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Material
- Glass Filled Nylon
- Series
- Series #20
- Features
- 2 Casters with Top Lock Brakes
Dimensions
- Wheel Width
- 1.25 in
- Wheel Dia.
- 3 in
- Mounting Height
- 4 1/8 in
Description
Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3" diameter by 1-1/4" wide brown glass filled nylon wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.