
3 Inch 316SS Red Polyurethane Swivel Top Plate Caster Brake 2 Rigid SCC, 2PK
Mfr # SCC-SS31620S314-PPUB-RED-TLB-2-R-2
Zoro # G905431753
product price:Â $200.99
/pk 2, $100.50/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Caster Swivel Lock Type
(2) Top lock brakes
Durometer
60D
Series
Series #20
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS31620S314-PPUB-RED-TLB-2-R-2
Zoro #
G905431753
UPC #
11586610019
Country of Origin
United States
Dimensions
Wheel Width
1.25
Wheel Dia.
3
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Caster Swivel Lock Type
(2) Top lock brakes
Durometer
60D
Series
Series #20
Caster Mounting Type
Top Plate
Finish
316 Polished Stainless Steel
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
1000
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
2 casters with top lock brakes
Material
Polyurethane Tread on Polyolefin Core
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Bearing Type
Precision Ball Bearing
Description
Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3" diameter by 1-1/4" wide red polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.