3 Inch 316SS Soft Rubber Swivel 1-1/4 Inch Expanding Stem Caster Brake SCC, 2PK

  • Mfr # SCC-SS316EX20S314-SRS-2-TLB-2-114

  • Zoro # G305422795


product price:  $297.99
/pk 2, $149.00/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316EX20S314-SRS-2-TLB-2-114
Zoro #
G305422795
UPC #
734005045727
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Stem Dia.
1-1/4"
Wheel Dia.
3
Size
3" x 1-1/4"

Details

Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Plain Bore
Durometer
70-80 Shore A
Features
2 casters with top lock brakes
Caster Swivel Lock Type
2 casters with top lock brakes
Caster Temp. Range
-40 degrees F to 160 degrees F
Includes
(2) swivel casters & (2) swivel casters w/top lock brakes
Material
Soft Rubber
Load Capacity
700
Finish
316 Polished Stainless Steel
Mounting Type
Expanding adapter stem
Model
Series #20

Description

Listing is for a set of four (4) Service Caster Series #20 1-1/4" expanding stem 316 stainless steel swivel casters, two (2) with top locking brakes, with 3" diameter by 1-1/4" wide soft rubber wheels capable of supporting a total weight of 700 lbs. (175 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products