Shop SERVICE CASTER
See all product information
Create Account
3 Inch 316SS Soft Rubber Swivel Bolt Hole Caster Set with Lock Brake SCC
- Mfr # SCC-SS316BHTTL20S314-SRS-4
- Zoro # G905433825
product price:
$
234.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
4-1/8"
Features
Total lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS316BHTTL20S314-SRS-4
- Zoro #
- G905433825
- UPC #
- 11586616493
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 3
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Size
- 3" x 1-1/4"
Details
- Wheel Bearing Type
- Plain Bore
- Features
- Total lock brake
- Caster Mounting Type
- Bolt Hole
- Finish
- 316 Polished Stainless Steel
- Series
- Series #20
- Type
- (4) swivel casters w/ total lock brakes
- Material
- Soft Rubber
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Caster Swivel Lock Type
- Total lock brake
- Load Capacity
- 700
- Durometer
- 70-80 Shore A
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel bolt hole casters, four (4) swivel casters with total lock brakes, 3” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 700lbs (175lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.