Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Inch 316SS Soft Rubber Wheel Rigid Top Plate Caster

  • Mfr # SCC-SS31620R314-SRS

  • Zoro # G305431131


product price: $40.45
/ea

Key Features

Wheel Width
1.25
Caster Mounting Type
Top Plate
Capacity (Lb.)
175
Material
Soft Rubber
Plate Size
2-1/2" x 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS31620R314-SRS
Zoro #
G305431131
UPC #
011586612327
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"

Details

Caster Mounting Type
Top Plate
Capacity (Lb.)
175
Material
Soft Rubber
Finish
316 Polished Stainless Steel
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
Rigid caster
Series
Series #20
Durometer
70-80 Shore A
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 316 stainless steel rigid caster with a 3" diameter by 1-1/4" wide black soft rubber wheel capable of supporting 175lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.