3 Inch 316SS Solid Polyurethane Swivel Top Plate Caster Brake 2 Rigid SCC, 2PK

  • Mfr # SCC-SS31620S314-SPUS-TLB-2-R-2

  • Zoro # G905431906


product price: $225.99
/pk 2, $113.00/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Caster Temp. Range
-50 degrees F to 180 degrees F
Plate Size
2-1/2" x 3-5/8"
Features
2 casters with top lock brakes
Mounting Height
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS31620S314-SPUS-TLB-2-R-2
Zoro #
G905431906
UPC #
011586611450
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"

Details

Caster Temp. Range
-50 degrees F to 180 degrees F
Features
2 casters with top lock brakes
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Capacity (Lb.)
1200
Series
Series #20
Caster Swivel Lock Type
(2) Top lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Solid Polyurethane
Durometer
60-65 D
Finish
316 Polished Stainless Steel
Caster Mounting Type
Top Plate
Bearing Type
Plain Bore

Description

Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3" diameter by 1-1/4" wide blue solid polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.