3 Inch 316SS Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC
- Mfr # SCC-SS31620S314-SPUS-TLB
- Zoro # G505431849
product price:Â
$
64.99
/ea
Key Features
Wheel Dia.
3 in
Caster Mounting Type
Top Plate
Material
Solid Polyurethane
Wheel Width
1.25 in
Features
Top Lock Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS31620S314-SPUS-TLB
- Zoro #
- G505431849
- UPC #
- 11586611382
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 3 in
- Wheel Width
- 1.25 in
- Mounting Height
- 4 1/8 in
Details
- Caster Mounting Type
- Top Plate
- Material
- Solid Polyurethane
- Features
- Top Lock Brake
- Series
- Series #20
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 3" diameter by 1-1/4" wide blue solid polyurethane wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.