3 Inch 316SS Thermoplastic Rubber Swivel 1 Inch Stem Caster Set Lock Brake
- Mfr # SCC-SS316TTLEX20S314-TPRB-1-4
- Zoro # G905421549
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS316TTLEX20S314-TPRB-1-4
- Zoro #
- G905421549
- UPC #
- 734005041873
- Country of Origin
- United States
- Caster Stem Type
- Expanding adapter stem
- Wheel Bearing Type
- Precision Ball Bearing
- Material
- Thermoplastic Rubber
- Includes
- (4) swivel casters w/total lock brakes
- Finish
- 316 Polished Stainless Steel
- Caster Swivel Lock Type
- 4 casters with total lock brakes
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Durometer
- 75A
- Load Capacity
- 840
- Features
- 4 casters with total lock brakes
- Mounting Type
- Expanding adapter stem
- Model
- Series #20
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Stem Length
- 2-11/16"
- Wheel Dia.
- 3
- Stem Dia.
- 1"
- Size
- 3" x 1-1/4"
Description
Listing is for a set of four (4) Service Caster Series #20 1" expanding stem 316 stainless steel swivel casters with 3" diameter by 1-1/4" wide thermoplastic rubber wheels and total locking brakes capable of supporting a total weight of 840 lbs. (210 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.