3 Inch 316SS Thermoplastic Rubber Wheel Swivel 1-1/2 Inch Expanding Stem Caster

  • Mfr # SCC-SS316EX20S314-TPRB-112

  • Zoro # G905423451


product price:  $66.69
/ea

Key Features

Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Precision Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316EX20S314-TPRB-112
Zoro #
G905423451
UPC #
734005043105
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Stem Dia.
1-1/2"
Wheel Dia.
3
Size
3" x 1-1/4"

Details

Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Precision Ball Bearing
Material
Thermoplastic Rubber
Caster Temp. Range
-20 degrees F to 180 degrees F
Includes
Swivel caster
Finish
316 Polished Stainless Steel
Durometer
75A
Load Capacity
210
Model
Series #20
Mounting Type
Expanding adapter stem

Description

Listing is for one (1) Service Caster Series #20 1-1/2" expanding stem 316 stainless steel swivel caster with a 3" diameter by 1-1/4" wide thermoplastic rubber wheel capable of supporting 210 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.