3 Inch 316SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster with Brake SCC
- Mfr # SCC-SS316BH20S314-TPRB-TLB
- Zoro # G905433078
product price:Â
$
49.19
/ea
Key Features
Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
4-1/8"
Features
Top lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS316BH20S314-TPRB-TLB
- Zoro #
- G905433078
- UPC #
- 011586616134
- Country of Origin
- United States
- Wheel Bearing Type
- Precision Ball Bearing
- Features
- Top lock brake
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Material
- Thermoplastic Rubber
- Durometer
- 75A
- Caster Mounting Type
- Bolt Hole
- Type
- Swivel caster w/top lock brake
- Load Capacity
- 210
- Caster Swivel Lock Type
- Top lock brake
- Finish
- 316 Polished Stainless Steel
- Series
- Series #20
Dimensions
- Wheel Dia.
- 3
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Size
- 3" x 1-1/4"
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel bolt hole caster with a 3" diameter by 1-1/4" wide thermoplastic rubber wheel and a top locking brake capable of supporting 210 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.