Shop SERVICE CASTER
See all product information
Create Account
3 Inch Antique Soft Tread Ball Caster - 5/16 Inch Threaded Stem, 5PK
- Mfr # SCC-TS01S30-DCR-WA-5161878-5
- Zoro # G405423753
product price:
$
138.99
/pk of 5, $27.80/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
3"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Material
Metal/Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TS01S30-DCR-WA-5161878-5
- Zoro #
- G405423753
- UPC #
- 734005079135
- Country of Origin
- United States
Dimensions
- Mounting Height
- 3"
- Stem Length
- 7/8"
- Wheel Dia.
- 3
- Stem Dia.
- 5/16"
- Size
- 3"
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Material
- Metal/Rubber
- Finish
- Windsor Antique
- Includes
- (5) Swivel casters
- Features
- Durable metal body
- Load Capacity
- 500
- Tire Type
- Ball
- Thread Pitch
- 18
- Mounting Type
- Threaded Stem
- Model
- Series #01
Description
Listing is for five (5) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 5/16” diameter – 18 TPI x 7/8” threaded stem and windsor antique finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.