
3 Inch Black Poly Swivel 7/8 Inch Square Stem Caster Total Lock Brakes SCC, 2PK
Mfr # SCC-SQTTL20S314-PPUB-BLK-78-2-S-2
Zoro # G905418341
product price: $117.99
/pk 2, $59.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SQTTL20S314-PPUB-BLK-78-2-S-2
Zoro #
G905418341
UPC #
11586601208
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Stem Dia.
7/8"
Wheel Dia.
3
Size
3" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Precision Ball Bearing
Includes
(2) swivel casters w/total lock brakes & (2) swivel casters
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Caster Swivel Lock Type
Total lock brake
Material
Polyurethane Tread on Polyolefin Core
Finish
Bright Zinc Plated Finish
Load Capacity
1000
Mounting Type
Square Stem
Model
Series #20
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with total lock brakes, with a 3” diameter by 1-1/4” wide black poly wheels and a 7/8" square stem. Supports a total weight of 1,000lbs (250lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.