
3 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster Set
Mfr # SCC-BH20S314-PPUB-BLUE-4
Zoro # G905432897
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
4-1/8"
Caster Mounting Type
Bolt Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-BH20S314-PPUB-BLUE-4
Zoro #
G905432897
UPC #
11586534674
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Details
Wheel Bearing Type
Precision Ball Bearing
Caster Mounting Type
Bolt Hole
Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
300
Finish
Bright Zinc Plated Finish
Series
Series #20
Durometer
60D
Type
(4) swivel casters
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel bolt hole casters with 3” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.