3 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster with Brake SCC
- Mfr # SCC-BH20S314-PPUB-BLUE-TLB
- Zoro # G905432958
product price:Â
$
27.95
/ea
Key Features
Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
4-1/8"
Features
Top lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-BH20S314-PPUB-BLUE-TLB
- Zoro #
- G905432958
- UPC #
- 670533895376
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 3
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Size
- 3" x 1-1/4"
Details
- Wheel Bearing Type
- Precision Ball Bearing
- Features
- Top lock brake
- Durometer
- 60D
- Caster Swivel Lock Type
- Top lock brake
- Caster Mounting Type
- Bolt Hole
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Finish
- Bright Zinc Plated Finish
- Series
- Series #20
- Type
- Swivel caster w/top lock brake
- Material
- Polyurethane Tread on Polyolefin Core
- Load Capacity
- 300
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide blue polyurethane wheel and a bolt hole with brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.