
3 Inch Bright Chrome Hooded Polyurethane 8mm Threaded Stem Casters SCC, 4PK
Mfr # SCC-TS03S310-PPUBD-BC-M815-4
Zoro # G505425534
product price: $167.99
/pk 4, $42.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
3-7/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TS03S310-PPUBD-BC-M815-4
Zoro #
G505425534
UPC #
670533946917
Country of Origin
United States
Dimensions
Mounting Height
3-7/8"
Stem Length
1.5
Stem Dia.
8mm
Wheel Dia.
3
Thread Length
1.5
Size
3" x 15/16"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Material
Polyurethane
Includes
(4) Swivel casters
Load Capacity
120
Finish
Bright Chrome
Durometer
85-90A
Mounting Type
Threaded Stem
Model
Series #03
Thread Pitch
1.25
Description
Listing is for four (4) 3" diameter polyurethane and a 8mm diameter – 1.25 TPI x 1.5” threaded stem and hooded bright chrome finish. Supports up to 120lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.