3 Inch Bright Chrome Soft Tread Ball Caster-7/16 Inch Grip Ring Stem, 4PK

  • Mfr # SCC-GR01S30-DCR-BC-71678-5

  • Zoro # G605418795


product price:  $180.99
/pk 4, $45.25/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Grip Ring Stem
Mounting Height
2-7/8"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Load Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-GR01S30-DCR-BC-71678-5
Zoro #
G605418795
UPC #
734005078893
Country of Origin
United States

Dimensions

Mounting Height
2-7/8"
Stem Length
7/8"
Wheel Dia.
3
Stem Dia.
7/16"
Size
3"

Details

Caster Stem Type
Grip Ring Stem
Wheel Bearing Type
Plain Bore
Load Capacity
500
Finish
Bright chrome
Material
Metal/Rubber
Includes
(5) Swivel casters
Features
Durable metal body
Mounting Type
Grip Ring Stem
Tire Type
Ball
Model
Series #01

Description

Listing is for five (5) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and bright chrome finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.