3 Inch Bright Chrome Soft Tread Ball Caster - Grip Neck Stem - SCC, 4PK

  • Mfr # SCC-GN01S30-DCR-BC-4

  • Zoro # G005418364


product price: $162.99
/pk 4, $40.75/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Grip Neck Stem
Mounting Height
2-7/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Wheel Dia.
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GN01S30-DCR-BC-4
Zoro #
G005418364
UPC #
734005078824
Country of Origin
United States

Dimensions

Mounting Height
2-7/8"
Stem Length
1.5
Wheel Dia.
3
Stem Dia.
5/16"
Size
3"

Details

Caster Stem Type
Grip Neck Stem
Wheel Bearing Type
Plain Bore
Load Capacity
400
Features
Durable metal body
Material
Metal/Rubber
Finish
Bright chrome
Includes
(4) Swivel casters, Sockets for wood included
Model
Series #01
Mounting Type
Grip Neck Stem
Tire Type
Ball

Description

Listing is for four (4) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and bright chrome finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.