
3 Inch Bright Chrome Soft Tread Ball Caster - Grip Neck Stem - SCC, 5PK
Mfr # SCC-GN01S30-DCR-BC-5
Zoro # G305418279
product price: $183.99
/pk 5, $36.80/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Neck Stem
Mounting Height
2-7/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Finish
Bright chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-GN01S30-DCR-BC-5
Zoro #
G305418279
UPC #
734005078831
Country of Origin
United States
Dimensions
Mounting Height
2-7/8"
Stem Length
1.5
Wheel Dia.
3
Stem Dia.
5/16"
Size
3"
Details
Caster Stem Type
Grip Neck Stem
Wheel Bearing Type
Plain Bore
Finish
Bright chrome
Includes
(5) Swivel casters, Sockets for wood included
Load Capacity
500
Features
Durable metal body
Material
Metal/Rubber
Tire Type
Ball
Model
Series #01
Mounting Type
Grip Neck Stem
Description
Listing is for five (5) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and bright chrome finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.