3 Inch Bright Chrome Soft Tread Ball Caster - Top Plate - SCC, 4PK

  • Mfr # SCC-TP01S30-DCR-BC-TP2-4

  • Zoro # G505432280


product price: $152.99
/pk 4, $38.25/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3
Series
Series #01
Finish
Bright chrome
Type
(4) Swivel casters
Caster Mounting Type
Top Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TP01S30-DCR-BC-TP2-4
Zoro #
G505432280
UPC #
734005078909
Country of Origin
United States

Dimensions

Wheel Dia.
3
Mounting Height
3-3/16"
Plate Size
1-3/16" x 2"
Size
3"
Bolt Size
3/16" (hardware not included)

Details

Series
Series #01
Finish
Bright chrome
Type
(4) Swivel casters
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
13/16" x 1-9/16"
Capacity (Lb.)
400
Material
Metal/Rubber
Features
Durable metal body
Wheel Type
Ball
Bearing Type
Plain Bore

Description

Listing is for four (4) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 1.1875” x 2” top plate and bright chrome finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.