
3 Inch Gray Polyurethane 1-3/8 Inch Expanding Stem Caster Total Lock Brake SCC (Discontinued)
- Mfr # SCC-TTLEX20S314-PPUB-MTG45
- Zoro # G305428698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TTLEX20S314-PPUB-MTG45
Zoro #
G305428698
UPC #
670533861852
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Stem Dia.
1-3/8"
Wheel Dia.
3
Size
3" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Ball Bearing
Features
Total lock brake
Includes
Swivel caster w/total lock brake
Load Capacity
300
Finish
Bright Zinc Plated Finish
Durometer
60 Shore D Durometer
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
Total lock brake
Material
Polyurethane Tread on Polyolefin Core
Model
Series #20
Mounting Type
Expanding adapter stem
Description
Listing is for one (1) Service Caster Series #20 1-3/8" expanding stem swivel caster with a 3" diameter by 1-1/4" wide gray polyurethane wheel and a total locking brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem polyurethane wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.