
3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set
Mfr # SCC-20S314-PPUB-4
Zoro # G905429798
product price: $73.69
/eaKey Features
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Caster Mounting Type
Top Plate
Material
Polyurethane Tread on Polyolefin Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S314-PPUB-4
Zoro #
G905429798
UPC #
670533852638
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Details
Caster Mounting Type
Top Plate
Material
Polyurethane Tread on Polyolefin Core
Series
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.