
3 Inch Hard Rubber Wheel Swivel 1 Inch Expanding Stem Caster Set Brake SCC (Discontinued)
- Mfr # SCC-EX20S314-HRS-TLB-MTG42-4
- Zoro # G005417503
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-EX20S314-HRS-TLB-MTG42-4
Zoro #
G005417503
UPC #
670533855950
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Dia.
3
Stem Dia.
1"
Size
3" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Plain Bore
Features
4 casters with top lock brakes
Caster Swivel Lock Type
4 casters with top lock brakes
Load Capacity
275
Material
Hard Rubber
Includes
(4) swivel casters w/top lock brakes
Finish
Bright Zinc Plated Finish
Durometer
70-80 Shore D Durometer
Caster Temp. Range
-40 degrees F to 160 degrees F
Model
Series #20
Mounting Type
Expanding adapter stem
Description
Listing is for a a set of four (4) Service Caster Series #20 1" expanding stem swivel casters with 3" diameter by 1-1/4" wide black hard rubber wheels and top locking brakes capable of supporting a total weight of 1,100 lbs. (275 lbs./caster.).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem hard rubber wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a hard rubber wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.