3 Inch Hard Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC

  • Mfr # SCC-TS20S314-HRS-TLB-34212

  • Zoro # G707383106


product price:  $39.39
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
Hard Rubber
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS20S314-HRS-TLB-34212
Zoro #
G707383106
UPC #
734005096651
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
4-1/8"
Stem Length
2-1/2"
Thread Size
3/4"-10 x 2-1/2" Threaded Stem
Stem Dia.
3/4"
Thread Length
2-1/2"
Wheel Dia.
3"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Plain Bore
Caster Sub-Type
Swivel
Durometer
55D
Caster Temp. Range
-45 degrees F to 550 degrees F
Mounting Type
Threaded Stem
Load Capacity
275
Finish
Bright Zinc Plated Finish
Thread Pitch
10
Wheel Color
Black
Model
Series #20

Description

Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide hard rubber wheel and a 34 threaded stem with brake capable of supporting 275 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.