3 Inch High Temp Glass Filled Nylon Wheel Swivel 34 Inch Threaded Stem Caster Set
- Mfr # SCC-TS20S314-GFNSHT-34212-4
- Zoro # G707383519
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
High Temperature Glass-Filled Nylon
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TS20S314-GFNSHT-34212-4
- Zoro #
- G707383519
- UPC #
- 734005095906
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- High Temperature Glass-Filled Nylon
- Caster Brake Type
- No Brake
- Wheel Bearing Type
- Plain Bore
- Finish
- Bright Zinc Plated Finish
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Wheel Color
- Brown
- Model
- Series #20
- Mounting Type
- Threaded Stem
- Thread Pitch
- 10
- Load Capacity
- 1400
- Durometer
- 85D
- Caster Sub-Type
- 4 Swivel
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 4-1/8"
- Stem Length
- 2-1/2"
- Thread Size
- 3/4"-10 x 2-1/2" Threaded Stem
- Wheel Dia.
- 3"
- Stem Dia.
- 3/4"
- Thread Length
- 2-1/2"
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 34 threaded stem casters with 3 diameter by 114 wide high temp glass filled nylon wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem high temp glass filled nylon wheel casters The Service Caster Series 20 is ideal for autoclaves, bakery ovens and powder coating facilities The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels quieter than comparable steel wheels have a high resistance to impact damage, providing protection for floors in commercial and industrial settings This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475F continuous usage to 550F intermittent usage Not only are they resistant to water, oil, and grease, but because they are nonmetallic, these wheels are spark proof, keeping you safely moving forward
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.