
3 Inch High Temp Phenolic Swivel 3/4 Inch Square Stem Caster Total Lock Brake
Mfr # SCC-SQTTL20S314-PHSHT-34
Zoro # G905418150
product price: $59.15
/eaKey Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SQTTL20S314-PHSHT-34
Zoro #
G905418150
UPC #
11586608153
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Wheel Dia.
3
Stem Dia.
3/4"
Size
3" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Includes
Swivel caster w/ total lock brake
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Material
High Temperature Phenolic
Load Capacity
300
Finish
Bright Zinc Plated Finish
Durometer
90D
Caster Swivel Lock Type
Total lock brake
Model
Series #20
Mounting Type
Square Stem
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3” diameter by 1-1/4” wide brown high temp phenolic wheel and a 3/4" square stem with total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem high temp phenolic casters. The Service Caster Series 20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.