3 Inch Maroon Polyurethane Swivel 1/2 Inch Stem Caster Set with Total Lock Brake
- Mfr # SCC-TSTTL20S314-PPUB-MRN-121315-4
- Zoro # G905418877
product price:
$
136.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TSTTL20S314-PPUB-MRN-121315-4
- Zoro #
- G905418877
- UPC #
- 011586537538
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Precision Ball Bearing
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Caster Swivel Lock Type
- Total lock brake
- Durometer
- 60D
- Material
- Polyurethane Tread on Polyolefin Core
- Includes
- (4) swivel casters w/ total lock brakes
- Features
- Total lock brake
- Load Capacity
- 300
- Finish
- Bright Zinc Plated Finish
- Thread Pitch
- 13
- Model
- Series #20
- Mounting Type
- Threaded Stem
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Stem Length
- 1.5
- Stem Dia.
- 1/2"
- Wheel Dia.
- 3
- Thread Length
- 1.5
- Size
- 3" x 1-1/4"
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 3” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.