3 Inch Maroon Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC

  • Mfr # SCC-TTL20S314-PPUB-MRN-4

  • Zoro # G905432309


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3
Wheel Width
1.25
Series
Series #20
Durometer
60D
Mounting Height
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TTL20S314-PPUB-MRN-4
Zoro #
G905432309
UPC #
670533884547
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Series
Series #20
Durometer
60D
Features
Total lock brake
Finish
Bright Zinc Plated Finish
Type
(4) swivel casters w/ total lock brakes
Caster Mounting Type
Top Plate
Capacity (Lb.)
300
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Swivel Lock Type
Total lock brake
Material
Polyurethane Tread on Polyolefin Core
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with total lock brakes, 3” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.