
3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S314-PPUB-MRN-TLB-4
Zoro # G905429774
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Durometer
60D
Caster Swivel Lock Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S314-PPUB-MRN-TLB-4
Zoro #
G905429774
UPC #
670533884530
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Durometer
60D
Caster Swivel Lock Type
Top lock brake
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Series
Series #20
Features
Top lock brake
Type
(4) swivel casters w/ top lock brakes
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
300
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Polyurethane Tread on Polyolefin Core
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.