Shop SERVICE CASTER
See all product information
Create Account
3 Inch Nylon 38 Inch Threaded Stem Caster with Brake
- Mfr # SCC-TS20S314-NYS-PLB-381615
- Zoro # G707384509
product price:Â
$
48.69
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
Nylon
Stem Length
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TS20S314-NYS-PLB-381615
- Zoro #
- G707384509
- UPC #
- 734005098297
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Nylon
- Caster Brake Type
- Posi Lock Brake
- Wheel Bearing Type
- Plain Bore
- Thread Pitch
- 16
- Finish
- Bright Zinc Plated Finish
- Durometer
- 75D
- Wheel Color
- White
- Load Capacity
- 300
- Mounting Type
- Threaded Stem
- Model
- Series #20
- Caster Sub-Type
- Swivel
- Caster Temp. Range
- -45 degrees F to 550 degrees F
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 4-1/8"
- Stem Length
- 1-1/2"
- Thread Size
- 3/8"-16 x1-1/2" Threaded Stem
- Stem Dia.
- 3/8"
- Wheel Dia.
- 3"
- Thread Length
- 1-1/2"
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide nylon wheel and a 38 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.