Shop SERVICE CASTER
See all product information
Create Account
3 Inch Nylon Wheel Swivel 3/4 Inch Square Stem Caster Brakes SCC, 2PK
- Mfr # SCC-SQ20S314-NYS-TLB-34-2-S-2
- Zoro # G905418143
product price:
$
115.99
/pk of 2, $58.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SQ20S314-NYS-TLB-34-2-S-2
- Zoro #
- G905418143
- UPC #
- 11586605695
- Country of Origin
- United States
- Caster Stem Type
- Square Stem
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 1200
- Caster Temp. Range
- -40 degrees F to 210 degrees F
- Caster Swivel Lock Type
- Top lock brake
- Includes
- (2) swivel casters & (2) swivel casters w/top lock brakes
- Material
- Nylon
- Durometer
- 75D
- Finish
- Bright Zinc Plated Finish
- Mounting Type
- Square Stem
- Model
- Series #20
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Stem Length
- 2
- Stem Dia.
- 3/4"
- Wheel Dia.
- 3
- Size
- 3" x 1-1/4"
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with top lock brakes, with a 3” diameter by 1-1/4” wide white nylon wheels and a 3/4" square stem. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem nylon wheel casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.