
3 Inch Nylon Wheel Swivel 3/4 Inch Square Stem Caster Set Total Lock Brake SCC
Mfr # SCC-SQTTL20S314-NYS-34-4
Zoro # G905418075
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SQTTL20S314-NYS-34-4
Zoro #
G905418075
UPC #
11586605688
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Wheel Dia.
3
Stem Dia.
3/4"
Size
3" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Caster Temp. Range
-40 degrees F to 210 degrees F
Material
Nylon
Durometer
75D
Includes
(4) swivel casters w/ total lock brakes
Finish
Bright Zinc Plated Finish
Load Capacity
1200
Caster Swivel Lock Type
Total lock brake
Model
Series #20
Mounting Type
Square Stem
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 3” diameter by 1-1/4” wide white nylon wheels and a 3/4" square stems with total lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem nylon wheel casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.