3 Inch Nylon Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC

  • Mfr # SCC-TS20S314-NYS-PLB-34212

  • Zoro # G707383595


product price:  $54.35
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
Nylon
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS20S314-NYS-PLB-34212
Zoro #
G707383595
UPC #
734005097979
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
4-1/8"
Stem Length
2-1/2"
Thread Size
3/4"-10 x 2-1/2" Threaded Stem
Thread Length
2-1/2"
Stem Dia.
3/4"
Wheel Dia.
3"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Nylon
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Plain Bore
Load Capacity
300
Caster Temp. Range
-45 degrees F to 550 degrees F
Caster Sub-Type
Swivel
Thread Pitch
10
Finish
Bright Zinc Plated Finish
Model
Series #20
Durometer
75D
Mounting Type
Threaded Stem
Wheel Color
White

Description

Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 12 threaded stem casters with posi lock brakes, 5 diameter by 114 wide nylon wheels Supports a total weight of 1,200lbs 300 lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.