3 Inch Nylon Wheel Swivel Top Plate Caster Set
- Mfr # SCC-20S314-NYS-4
- Zoro # G905431036
product price:
$
93.99
/ea
Key Features
Material
Nylon
Caster Mounting Type
Top Plate
Mounting Height
4 1/8 in
Wheel Dia.
3 in
Wheel Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-20S314-NYS-4
- Zoro #
- G905431036
- UPC #
- 670533883502
- Country of Origin
- United States
Dimensions
- Mounting Height
- 4 1/8 in
- Wheel Dia.
- 3 in
- Wheel Width
- 1.25 in
Details
- Material
- Nylon
- Caster Mounting Type
- Top Plate
- Series
- Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.