
3 Inch Nylon Wheel Swivel Top Plate Caster Set
Mfr # SCC-20S314-NYS-TP2-4
Zoro # G905431593
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Plate Size
3-1/8" x 4-1/8"
Mounting Height
4-1/8"
Caster Temp. Range
-40 degrees F to 210 degrees F
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S314-NYS-TP2-4
Zoro #
G905431593
UPC #
734005067378
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Plate Size
3-1/8" x 4-1/8"
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Caster Temp. Range
-40 degrees F to 210 degrees F
Caster Mounting Type
Top Plate
Type
(4) Swivel casters
Durometer
75D
Series
Series #20
Capacity (Lb.)
1200
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Material
Nylon
Finish
Bright Zinc Plated Finish
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.