3 Inch Nylon Wheel Swivel Top Plate Caster Set with 2 Rigid

  • Mfr # SCC-20S314-NYS-2-R-2

  • Zoro # G905431067


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Nylon
Caster Temp. Range
-40 degrees F to 210 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S314-NYS-2-R-2
Zoro #
G905431067
UPC #
670533911984
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"

Details

Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Nylon
Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
75D
Capacity (Lb.)
300
Finish
Bright Zinc Plated Finish
Series
Series #20
Type
(2) swivel casters & (2) rigid casters
Bearing Type
Plain Bore

Description

Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 3" diameter by 1-1/4" wide nylon wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.