
3 Inch Nylon Wheel Swivel Top Plate Caster Set with Total Lock Brake SCC
Mfr # SCC-TTL20S314-NYS-4
Zoro # G905431883
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-40 degrees F to 210 degrees F
Mounting Height
4-1/8"
Caster Swivel Lock Type
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TTL20S314-NYS-4
Zoro #
G905431883
UPC #
670533883519
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-40 degrees F to 210 degrees F
Caster Swivel Lock Type
Total lock brake
Caster Mounting Type
Top Plate
Capacity (Lb.)
300
Features
Total lock brake
Material
Nylon
Finish
Bright Zinc Plated Finish
Series
Series #20
Type
(4) swivel casters w/ total lock brakes
Durometer
75D
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with total lock brakes, 3” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.