
3 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster
Mfr # SCC-TS20S314-PHR-381615
Zoro # G905421204
product price: $42.99
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TS20S314-PHR-381615
Zoro #
G905421204
UPC #
670533914411
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Stem Dia.
3/8"
Wheel Dia.
3
Thread Length
1.5
Size
3" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Roller Bearing
Finish
Bright Zinc Plated Finish
Durometer
90D
Includes
Swivel caster
Caster Temp. Range
-50 degrees F to 250 degrees F
Material
Phenolic
Load Capacity
300
Mounting Type
Threaded Stem
Model
Series #20
Thread Pitch
16
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide phenolic wheel and a 3/8" threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.